Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Satco

Model # :WBB566025

MPN #: S4366

Satco S4366 375r40/1 375w Incandescent W/ Medium Base Bulb - Pkg Qty 12

Product Description
Satco Incandescent Lamps
  • Low Initial Cost
  • Low Fixture Cost
  • Simple Installation
  • Inexpensive to dim
  • All Weather Operation
  • High CRI
PRICE
$112.80  Sold in packages of 12 / $9.40 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-5/8
Height5
BaseMedium (E26)
Diameter5 in

Product Details

Bulb Color FamilyClear
TypeIncandescent
Average Life5000 hr
Color Temperature2700 K
Wattage375 W
Lamp Code375R40/1
Voltage120 V
Package Quantity12
Manufacturers Part NumberS4366
ShapeR40
BrandSatco

Compliance & Certifications

ANSI BaseE26