Bel-Art Fast Release Pipette Pump III Pipettor 379040002, For Pipette Up To 2ml, Blue, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
This lightweight pipettor has a fast release trigger that dispenses the entire pipette contents. An optimally located thumb wheel easily rotates for precision aspirating or dispensing, down to a volume of one drop at a time - all while using a relaxed grip. The thumb wheel also can be used to "blow out" the contents of the pipette. Available in three different pipette volumes, 2, 10 and 25ml, each color-coded for easy identification. A self-stabilizing collar inside the silicone chuck holds either glass or plastic pipettes. Resistant to acids, alkalis and most solvents, they can be disassembled for cleaning. Overall length: 17.1cm (6-3/4").
PRICE
$53.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/4 in |
| Volume | 2ml |
Product Details
| Type | Pipette Pumps |
| Capacity | 2m L |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Fast Release Pipette Pump III Pipettor |
| Color | Blue |
| Manufacturers Part Number | F37904-0002 |
| For Use With | Pipette Up To 2ml |
| Brand | Bel-Art |
Warranty
| Warranty | 90 days |