- Polypropylene plastic handle is ergonomically designed to permit extended use without fatigue
- Teflon®plunger assures smooth, consistent operation
- Dispensing volume can be adjusted by turning the knob at the base of the unit
- Accuracy is ± 0.5%
- Teflon®Tip Varipet®Pipettor has excellent chemical resistance because the fluids only contact the borosilicate glass and Teflon®
- Luer Lock Varipet®Pipettor is supplied with a chrome-plated steel Luer lock fitting, complete with removable cannula for general use
- AutoclavableTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Bel-Art Vari-Pet Teflon Tip 1ml Pipettor, 0.01ml Subdivisions
Write a Review
|
Questions & Answers (0)
Product Description
This dependable, self-filling pipetting aid is designed for speed, ease, and convenience and is offered in two models.
PRICE
$355.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Specialty Tips |
| Capacity | 1M L |
| Material | Specialty Tips |
| Volume Range | 1m |
| Description | Teflon® Tip |
| Manufacturers Part Number | F37895-0010 |
| Brand | Bel-Art |