This 316 stainless steel hex head solid plug is designed to securely seal female threaded pipe openings with maximum strength and dependable long term performance in low pressure systems. Featuring a solid body construction and precision machined male NPT threads, it provides a strong, leak resistant closure for fluid, gas, and air applications. The hex head design allows for easy installation and removal with standard tools, even in tight or confined spaces. Ideal for marine environments, chemical processing, pharmaceutical systems, and sanitary applications, 316 stainless steel offers superior resistance to corrosion, chlorides, acids, saltwater, and harsh chemicals.
MSI Products 3/8" 316 Stainless Steel Solid Hex Head Plug, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.21
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11/16 |
| Size | 3/8 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Solid Hex Head Plug |
| Material | 316 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A3250306 |
| PSI | 285 psi |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |