This 316 stainless steel solid square head plug is designed to securely seal female threaded pipe openings with maximum strength and long term durability in low pressure systems. Featuring precision machined male NPT threads and a solid body construction, it provides a strong, leak resistant closure for fluid, gas, and air applications. The square head design allows for easy installation and removal with standard hand tools, even in confined spaces. Ideal for marine environments, chemical processing, pharmaceutical systems, and sanitary applications, 316 stainless steel offers superior resistance to corrosion, chlorides, acids, saltwater, and harsh chemicals for dependable long term performance.
MSI Products 3/8" 316 Stainless Steel Solid Square Head Plug, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.59
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 |
| Size | 3/8 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Solid Square Head Plug |
| Material | 316 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A3250106 |
| PSI | 285 psi |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |