- Dual-scale calibrated dual direction
- Positive lock with spring-loaded pull-down lock ring
- Fast, accurate, and easy to set
- Easy-to-read laser marked scales
- Most feature quick release buttons which provide good socket retention as well as easy socket removal
- Accuracy: ± 3% CW of indicated value, CW from 20% to 100% of full scale
- Individually serialized with matching certificate of calibration traceable to N.I.S.T
Williams® 3/8" Drive Micrometer Adjustable Torque Wrench, 10-100 ft-lbs, 15-1/2" Long
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$289.95
1
1
Expected on or around 11/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Weight | 3 lbs |
| Max Torque | 1200 lb-in |
| Drive Size | 3/8 in |
Product Details
| Type | Micrometer Torque Wrench |
| Color | Silver |
| Manufacturers Part Number | 1002MFRMHW |
| Brand | Williams |
Compliance & Certifications
| Certifications | Calibration Certificate |