Proto J6014CXCERT 1/2" Drive Ratcheting Head Micrometer Torque Wrench 50-250 ft-lbs W/NIST Cert.
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 1/2" Drive Ratcheting Head Micrometer Torque Wrench 50-250 ft-lbs, W/NIST Certificate
Calibrated to +/- 3% in clockwise direction and +/- 6% in counter clockwise direction. Calibration is accomplished by mechanical loading of each wrench in a horizontal position, and performing a three click test at 20%, 60% and 100% of maximum instrument capacity. Certification documents traceable to N.I.S.T. (National Institute of Standards and Technology). Manufactured to meet precision/highly accurate applications such as military and aerospace.
PRICE
$395.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-1/8 in |
| Max Torque | 250 lb-in |
| Drive Size | 1/2 in |
| Opening Size | 5/8 in |
Product Details
| Style | Micrometer |
| Color | Full Polish |
| Manufacturers Part Number | J6014CXCERT |
| Brand | Proto |
Compliance & Certifications
| Certifications | TO33K6 W/N.I.S.T Traceable Certificate |