- Extensions (5x) - Attach an extension to your drive tool for reaching past obstructions or into tight, narrow spaces with your socket 1 in Mini (2x), 3 in, 6 in, 10 in
- Universal Joint (1x) - Reach around obstructions and access fasteners at an angle
- Adapter (1x) - Adapt 3/8 inch drive tools to 1/2 inch drive sockets
- Reducer (1x) - Reduce 3/8 inch drive tools to 1/4 inch drive sockets
- Hex Bit Holder (1x) - Adapt 1/4 inch hex shank bits to 3/8 inch drive tools
- Twist Lock Clips (7x) - Place accessories on the clips to hold them loosely, or twist them clockwise to lock in place
- Extension Holders (2x) - Keep extensions secure by pressing them into place between the flexible retention arms
- Socket Rail (1x) - Ridges along the rail prevent clips and holders from sliding, and a keyhole slot helps it lock into a tray
Tekton 3/8" Drive Extension and Accessory with Rail 9 Piece Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$57.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Weight | 2 lbs |
| Female Drive Size | 3/8 in |
| Output Drive | 1/4, 3/8, 1/2 in |
| Drive Size | 3/8 in |
| Male Drive Size | 1/4, 3/8, 1/2 in |
Product Details
| Type | Socket Accessories Set |
| Impact Approved | No |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | SHA91101 |
| Brand | Tekton |