- Part of the L-BOXX Stacking Organization System-This module easily integrates with all other components in the L-BOXX family of products
- Secure Latch Connection – Press both side handles in and lift up to remove the rack from the stack
- Quick Access Drawer – Access drawer contents without taking apart your organization stack, and use the included write-on labels to easily identify the drawer contents
- Optimized Laser-Marked Foam Layouts – We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit
- Two-Color Foam – Two color-contrasting foam layers are permanently bonded together with a heat lamination process, making any missing tools immediately visible
- 4-pc. 1/2 in. drive extensions: 1-1/2, 3, 6, 10 in.
- 3-pc. 1/2 in. drive wobble extensions: 3, 6, 10 in.
- 1/2 in. drive x 7.5 wobble L-handle
- 1/2 in. drive universal joint
- 1/2 in. drive (F) x 3/8 in. (M) Reducer
- 1/2 in. drive (F) x 3/4 in. (M) Adapter
- 1/2 in. drive x 1/4 in. magnetic hex bit holder socket
- 1/2 in. in. drive x 10-1/2 in. quick-release ratchet
- 3/8 in. drive 12-point deep and shallow sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.
- 3/8 in. drive 12-point deep and shallow sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm
- 3-pc. open top drawer and rack
- Top for stacking drawer rack
Tekton 3/8" Drive Shallow & Deep 12 Point Socket,Ratchet Set in Modular Stacking Tool Box,83 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$519.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Standard & Deep |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 1/4 - 1 in, 6 - 24 mm |
| Drive Size | 3/4 in |
Product Details
| Type | Hand Socket Set |
| Measuring System | SAE (Fractional), Metric(MM) |
| Number of Pieces | 83 |
| Color | Silver |
| Socket/Wrench Points | 12 |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | SKT16301 |
| Brand | Tekton |