Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tekton

Model # :WBB3788033

MPN #: SHD91109

Tekton 3/8'' Drive Shallow 6-Point Socket Set with Rail, 15 Pieces

Product Description
Features:
  • Large, Stamped Markings – Permanently impressed into the material by a roll-stamp die and as large as possible while still being readable along the socket's curved surface
  • Exterior and Interior Finishes – The exterior is chrome-plated and the interior is chrome-plated and supplemented with a clear coat or painted finish where needed for full coverage
  • 6-Point Socket Opening – Provides an exact fit and maximum contact for hex fasteners
  • Prevents Fastener Round-Off – Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • Secure Drive Tool Engagement – Detent grooves and beveled edges provide a smooth and secure connection with the drive tool
  • High Torque Strength - Meets minimum value of 1.3 times the ANSI standard for Proof Torque. Verified by a single-cycle test that applies torque until specified value is reached without failure or permanent deformation.
  • 15-pc. 3/8 in. drive shallow 6-point sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.
  • Socket rail
Socket Rail Organization:
  • Patented twist-to-lock design securely holds sockets on the rail
  • Keyhole slot mounts to wall or workbench
  • Combine multiple socket rails with trays and other accessories


PRICE
$50.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set)
Socket Depth StyleShallow
SizeVarious (Set)
Opening SizeVarious (Set) in
Set Size Range1/4 - 1 in
Drive Size3/8 in

Product Details

TypeSocket Set
Measuring SystemSAE (Fractional)
Number of Pieces15
ColorSilver
Socket/Wrench Points6
Impact ApprovedNo
MaterialSteel
Manufacturers Part NumberSHD91109
BrandTekton