Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tekton

Model # :WBB3788279

MPN #: SHD91118

Tekton 3/8'' Drive Shallow 6-Point Universal Joint Socket Set with Rail, 7 Pieces

Product Description
Features:
  • Smooth, Rotating Joint – The compact joint rotates smoothly and continuously at up to a 55-degree angle
  • Shallow 6-Point Socket Opening – Provides an exact fit and maximum contact for hex fasteners
  • Large, Stamped Markings – Markings are permanently impressed into the material by a roll-stamp die and are clearly visible because of their extra-deep outline
  • Secure Drive Tool Engagement – Detent grooves and beveled edges provide a smooth and secure connection with the drive tool
  • Socket Organization Rails and Tray – The twist-to-lock clips on the rails hold sockets securely and can be repositioned anywhere along the rail
  • Compact Design for Tight Spaces
  • Prevents Fastener Round-Off - Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners.
  • 7-pc. 3/8 in. drive shallow 6-point u-joint sockets: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
  • Socket rail
Socket Rail Organization:
  • Patented twist-to-lock design securely holds sockets on the rail
  • Keyhole slot mounts to wall or workbench
  • Combine multiple socket rails with trays and other accessories


PRICE
$86.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set)
Socket Depth StyleShallow
SizeVarious (Set)
Opening SizeVarious (Set) in
Set Size Range3/8 - 3/4 in
Drive Size3/8 in

Product Details

TypeHand Socket Set
Measuring SystemSAE (Fractional)
Number of Pieces7
ColorSilver
Socket/Wrench Points6
Impact ApprovedNo
MaterialSteel
Manufacturers Part NumberSHD91118
BrandTekton