- Twist-to-Lock – Place sockets onto the clips to store them loosely, or twist them clockwise onto the clips to lock them in place
- Lock Into Tray – Lock the rail into a tray with the keyhole slot and release it by pressing the button beside the keyhole latch and sliding the rail out
- Rigid ABS Polymer Construction – Our rails are molded from a strong, rigid, and impact-resistant ABS polymer, giving you a stiff and well-supported product suited for supporting the weight of the sockets
- Universal Socket Organizer – Rail can hold 3/8 inch drive sockets and bit sockets; rail capacity may vary based on individual socket diameters
- Made in USA
Tekton 3/8'' Drive x 13 Inch Socket Rail, 15 Clips, Red
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$10.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Drive Size | 3/4 in |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
Product Details
| Type | Socket Rail |
| Number of Pieces | 8 |
| Impact Approved | No |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | OSR12115 |
| Brand | Tekton |