- Part of the L-BOXX Stacking Organization System – This module easily integrates with all other components in the L-BOXX family of products
- Secure Latch Connection – Connect the box to other Mini Stacking Tool Boxes with secure latches
- Carrying Handle – The handle on top of the box allows one or more boxes latched together to be carried easily
- Optimized Laser-Marked Foam Layouts – We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit
- Two Color Foam – Two color-contrasting foam layers are permanently bonded together with a heat lamination process, making any missing tools immediately visible
- 11-pc. shallow 12-pt sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in.
- 14-pc. shallow 12-pt sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm
- 9-pc. slotted, Philips, hex bit rail: 3/16, 1/4, 5/16 in. (Slotted), #1, #2, #3 (Phillips), 4, 5, 6 mm (Hex)
- 9-pc. star bit rail: T7, T8, T9, T10, T15, T20, T25, T27, T30
- Universal Joint
- 3/4 Inch Mini Extension
- 3 Inch Extension
- 6 Inch Extension
- Magnetic Hex Bit Holder
- 90-Tooth Quick-Release Ratchet
- Red mini stacking tool box
Tekton 1/4" Drive 12 Point Socket, Bit, & Ratchet Set with Mini Stacking Tool Box 49 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$84.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Shallow |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 5/32 - 9/16 in, 4 - 15 mm |
| Drive Size | 1/4 in |
Product Details
| Type | Hand Socket Set |
| Measuring System | SAE (Fractional), Metric(MM) |
| Number of Pieces | 49 |
| Color | Silver |
| Socket/Wrench Points | 12 |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | SKT06301 |
| Brand | Tekton |