80/20 3813 Button Head Socket Cap Screw, 16MM
Write a Review
|
Questions & Answers (0)
Product Description
80/20 3813 Button Head Socket Cap Screw, 16MM
Button Head Socket Cap Screws.
Button Head Socket Cap Screws.
PRICE
$0.55
50
50
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13/16 in |
| Width | 9/16 in |
| Height | 9/16 in |
| Thread | M8 in |
Product Details
| Type | Button Head Socket |
| Finish Type | Bright Zinc |
| Material | Steel |
| Description | Cap Screw |
| Series | 15 Series |
| Manufacturers Part Number | 3813 |
| Brand | 80/20 Inc |