Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB797554

MPN #: 3063

80/20 3063 Button Head Socket Cap Screw, 5/8"L

Product Description
80/20 3063 Button Head Socket Cap Screw, 5/8"L

Features:
  • 10 and 15 Series compatible
  • Hardware for mounting block to T-slot included
  • Made of 6105-T5 clear anodized aluminum
  • Firmly mount plastic panels flush or offset
  • Simplifies adding or removal of plastic panels
  • See page 600 for panel machining services


PRICE
$0.43

Min. purchase quantity is 50
50
50
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4 in
Width7/16 in
Height7/16 in
Thread1/4-20 in

Product Details

TypeButton Head Socket
Finish TypeBlack Zinc
MaterialSteel
DescriptionCap Screw
Series10 Series
Manufacturers Part Number3063
Brand80/20 Inc