Features:
- Organizes tubing and wires
- Compatible with all profile series
- Sold in packages of 100 ties
- High tensile strength
Weights & Dimensions
| Length | 1/2 in |
| Width | 7/16 in |
| Height | 7/16 in |
| Thread | 1/4-20 in |
Product Details
| Type | Button Head Socket |
| Finish Type | Black Zinc |
| Material | Steel |
| Description | Cap Screw |
| Series | 10 Series |
| Manufacturers Part Number | 3059 |
| Brand | 80/20 Inc |