- Fuse 250v, 3 Amp
- Frymaster Bih152, Bih252, Bih352, Bih452, Bih52, Bih552,
- Biph252/255, Biph352/355, Biph452/455, Biph52/55, Biph552,
- Fh150, Fmh50, Fph150, Fph350csd, Fph50, Fpph355-Sc,
- Fpph355blcsd, Fpph355csd, Fpph455-Sc, H50, H55, Jbih252,
- Mh152, Mh252, Mh352, Mh452, Mh52, Mh552, Mjh150, Mjh50,
- Mph152/155, Mph252/255, Mph352/355, Mph452/455, Mph52/55,
- Ph155csd
Allpoints 381622 Fuse - 3A For Frymaster
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.70
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 8073843 |
| Amperage | 3 A |
| Type | Lamps, Fused |
| Voltage | 250V V |
| Color | Silver/Clear |
| Brand | Frymaster |