- Material: Glass
- Length: 1 1/4" | 32 Mm
- Voltage: 250 V Ac
- Amp: 1.25
- Outer Diameter: 1/4" | 7 Mm
- Type: Littelfuse # 313 Series
Allpoints 2881075 Fuse, 1.25A, 250V, 1/4"X1-1/4" For Accu-Temp
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.65
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | AT0E-2731-2 |
| Amperage | 1.25 A |
| Type | Switch, Timer |
| Voltage | 250V V |
| Color | Clear/Silver |
| Brand | Accutemp |