- Abc-10, Fuse, 250v, 10 Amp, Fast Acting, Ceramic
- 1/4" X 1 1/4"
- Dito Dean Models Tr-21 (New Style & Old Style)
Allpoints 38-1403 1/4" x 1 1/4" 10A Fast Acting Ceramic Fuse - 250V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.30
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | M0805106 |
| Amperage | 10 A |
| Type | Lamps, Fused |
| Voltage | 250V V |
| Color | White/Silver |
| Brand | Amana |