Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Watco

Model # :WBB974454

MPN #: 38321-CP

Watco 38321-Cp Push Pull® Tub Closure 1-5/8"-16 Thread W/Bushing Adptr, Chrome Plated-Pkg Qty 2

Product Description
Watco 38321-CP Push Pull® Tub Closure 1-5/8" - 16 Thread W/Bushing Adapter, Chrome Plated

Features:
  • Theft-resistant, brass stopper
  • Metal strainer body, 1-1/4" deep
  • Designed for heavy-duty use in hotels, motels,and rental property
  • Replaceable, drip-proof Buna-N-Seal
  • With included 38103 bushing, 1-13/16" O.D. - 16
Approvals:
  • IAPMO, SBCCI, CSA
Patents:
  • U.S. Pat. No. 4720877
  • Canadian Patents 1246302 and 1253654
Operation:
  • Push down to close. Pull to open. No stopperrotation required.
Thread Size:
  • Actual thread size 1-5/8" O.D. - 16


PRICE
$37.95

Min. purchase quantity is 2
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth1-1/4 in
Diameter3-1/8 in
Connection Size1-5/8 - 16 Thread in

Product Details

StylePush Pull
IncludesStopper. Strainer Body, & Bushing
MaterialBrass
Package Quantity1
ColorSilver
Connection StyleFine Male Thread
Manufacturers Part Number38321-CP
BrandWatco

Compliance & Certifications

ADA CompliantNo