Bondhus 38435, 11/32" Hollow Shaft Nut Driver
Write a Review
|
Questions & Answers (0)
Product Description
Hex Tip Hex Key L-wrench w/BriteGuard™ Finish. Tagged & Barcoded. Extra Long Arm. Size: 7mm Length: 184mm.
PRICE
$9.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 11/32 in |
| Opening Size | 11/32 in |
Product Details
| Type | Nut Driver |
| Measuring System | SAE (Fractional) |
| Shaft Type | Hollow |
| Impact Approved | No |
| Manufacturers Part Number | 38435 |
| Brand | Bondhus |