Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moody Tools

Model # :WBB939328

MPN #: 55-0358

Moody Tools 55-0358 7 Pc. Interchangeable ESD-Safe Metric Hex Driver Set: 6 Blades & 1 Handle

Product Description
Includes:
  • Clear Tube
  • 0.7mm Hex Blade
  • 0.9mm Hex Blade
  • 1.3mm Hex Blade
  • 1.5mm Hex Blade
  • 2.0mm Hex Blade
  • 2.5mm Hex Blade
  • Interchangeable ESD-Safe Handle
PRICE
$24.54

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.8 in
Size0.7mm - 2.5mm

Product Details

TypeESD-Safe
IncludesClear Tube
Package Quantity6 Blades, 1 Handle
DescriptionPrecision Screwdriver Set
Blade TypeSingle End
Drive TypeHex
Manufacturers Part Number55-0358
Handle TypeInterchangeable
BrandMoody Tools