Alegacy 100023 - 38.8 Oz. Aluminum Scoops
Write a Review
|
Questions & Answers (0)
Product Description
Die cast aluminum scoop, highly polished inside and outside, and a grooved finish handle with fingergrip to prevent slipping.
PRICE
$25.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/4 in |
| Width | 4-3/4 in |
Product Details
| Capacity | 38-4/5 oz |
| Material | die-cast aluminum |
| Package Quantity | 12 |
| Description | Aluminum Scoops, 8-3/4In X 4-3/4In Bowl Size |
| Manufacturers Part Number | 100023 |
| Brand | Alegacy |