Aluminum Scoops Heavy duty all purpose cast aluminum utility scoops. Bright finish with a secure grip handle. 84 oz. (2.49 L), 6-1/4" x 12" bowl (15.9 x 30.5 cm)
American Metalcraft ASC84 - Utility Scoop, 84 Oz. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$41.95
7
7
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 6-1/4 in |
Product Details
| Capacity | 84 oz |
| Material | aluminum |
| Description | Aluminum Scoops, 84 Ounces, 6-1/4In X 12In Bowl |
| Manufacturers Part Number | ASC84 |
| Brand | American Metalcraft |