Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2208427

Global Industrial™ Corrugated Jumbo Fold-Over Mailers, 38"L x 26"W x 1"H, White - Pkg Qty 20

Product Description
These one piece jumbo fold-over mailers are great for oversized flat items like portfolios, maps, and blueprints.

Features:
  • Attractive 200#/ECT-32-B flute white corrugated construction makes an impressive presentation
  • Sold and shipped in bundle quantities of 20
  • The dimensions provided are the inside dimensions of the product
  • Great for oversized posters and portfolios.
  • Place product inside, fold flaps in and seal with tape.


PRICE
$198.00  Sold in packages of 20 / $9.90 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
198.00
Buy 3 pkgs - 4 pkgs
190.00Save $8.00 (4%)
Buy 5+ pkgs
184.00Save $14.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length38 in
Inside Width26 in
Inside Height1 in
Multi Depth1 in

Product Details

TypeJumbo Fold-Over Mailers
ColorWhite
For Use WithPortfolios, Maps, Blue Prints
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity20
Manufacturers Part NumberB2208427
BrandGlobal Industrial