Flat Washer - #10 - 18-8 Stainless Steel, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
Used in applications with nuts and bolts. The flat washer provides a greater bearing surface which helps prevent a nut or bolt head from tearing through the material. Flat washers are commonly used in decks and fence building.
PRICE
$235.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | #10 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | 18-8 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 500 |
| Description | Flat Washer |
| Manufacturers Part Number | 391020 |
| Grade | 18-8 Stainless Steel |
| Brand | Brighton-Best |