Features:
- Includes Most Popular Sizes
- Carbon Steel
Weights & Dimensions
| Size | #8 |
| Diameter | #8 to 1/2 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | China |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 1 |
| Description | Assorted Flat Washer Kit |
| Manufacturers Part Number | FW2 |
| Brand | L.H.Dottie |
Compliance & Certifications
| Certifications | ASME B18.21.1-2009 |