Features:
- Load Bearing Surface
- Corrosion Resistant
- Chemical Resistant
Weights & Dimensions
| Inner Diameter | 0-3/8 - 0-7/16 |
| Thickness | 1/16 |
| Size | 3/8 |
| Diameter | 0.870 - 0.885 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | China |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Description | 3/8" Stainless Steel Flat Washer |
| Manufacturers Part Number | FWS38 |
| Brand | L.H.Dottie |
Compliance & Certifications
| Certifications | ASME B18.21.1-2009 |