Features:
- 15 and 40 Series compatible
- Easy to add and reposition to existing frame where T-slot ends are captivated
- Can be loaded from the profile end or the profile side
- The ball spring holds the T-nut in vertical position in the T-slot
Weights & Dimensions
| Length | 7/8 |
| Width | 9/16 in |
| Height | 5/16 in |
| Thread | 5/16-18 in |
Product Details
| Type | Roll-In T-Nut |
| Finish Type | Bright Zinc |
| Material | Steel |
| Description | T-Nut |
| Series | 15 Series |
| Manufacturers Part Number | 3917 |
| Brand | 80/20 Inc |