Fisher 3963, 12" Swing Spout, Polished Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Genuine Fisher Manufacturing Faucet component. Designed by Fisher to meet the durability, harsh chemicals, and heat abuse found in commercial, institutional, and industrial foodservice environments. Built to last with the environment taken into consideration. The 12" swing spout is the perfect component for any 1/2"control valve.
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Material | Stainless steel |
| Description | 12" Swing Spout |
| Color | Silver |
| Manufacturers Part Number | 3963 |
| For Use With | 1/2" Control Valve |
| Brand | Fisher |
Compliance & Certifications
| ADA Compliant | Yes |