Corrugated Copper Water Heater Connector, 3/4" x 3/4" x 12"
Kissler Copper Corrugated Water Heater Connector, 3/4" FIP x 12"L - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$175.00 Sold in packages of 10 / $17.50 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/4” F.I.P x 3/4" F.I.P. |
Product Details
| Type | Water Heater Connector |
| Material | Copper/Brass |
| Package Quantity | 10 |
| Description | Corrugated Water Heater Connector |
| Color | Brown |
| Manufacturers Part Number | 88-4100 |
| For Use With | Water Heater |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |