Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Qorpak

Model # :WBB2687835

MPN #: 257782

Qorpak® 3cc Natural LDPE Cylinder Dropper Bottle with 8mm Neck, 144PK

Product Description
LDPE Cylinder Vials in combination with dropping tips and screw-on over-caps can be used for dispensing pharmaceuticals and other liquids. Package Qty of 144.

PRICE
$21.50

Min. purchase quantity is 11
11
11
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width7 in
Height5 in
Weight1

Product Details

TypeDispensing Caps
Neck Finish8mm
ColorWhite
Capacity3
MaterialLDPE
Package Quantity144
DescriptionCylinder Vial
Manufacturers Part Number257782
BrandQorpak