United Scientific Reagent Bottle, Wide Mouth, HDPE, 250ml Capacity, Clear, Pack of 250
Write a Review
|
Questions & Answers (0)
Product Description
These high density polyethylene wide mouth bottles are translucent, pliable and have excellent strength. Include polypropylene caps.
PRICE
$399.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5-3/16 in |
| Diameter | 1-5/16 |
Product Details
| Type | Reagent Bottle |
| Neck Finish | 43-415 |
| Color | Clear |
| Cap Material | Polypropylene |
| Capacity | 250 |
| Closure Type | Screw Closure |
| Material | Polyethylene |
| Package Quantity | 250 |
| Manufacturers Part Number | 33408-BULK |
| Cap Color Family | Clear |
| Brand | United Scientific |