Easy to install almost anywhere, Knuffi® Bumper Guards protect goods, gear and people from bumps, bruises, costly damage and serious injury. Corner Guards protect heads, limbs, products and equipment from impact and abrasion in almost any situation. Knuffi® Corner Guards are easy to apply with peel-and-stick adhesive backing. These black protective corners can be used with Type E Knuffi® Bumper Guards. These end caps create continuous bumpers that can be used on sharp corners.
Knuffi 3D Black Protective Corner, Type E, Black, 60-6788
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 2-1/2 in |
| Height | 2-1/2 in |
| Weight | 0 lbs |
Product Details
| Type | Radius Corner Guard |
| Color | Black |
| Series | 3D E Protective Corner |
| Temperature Range | -40 to 212 Farenheit (-40 to 100 Celsius) °F |
| Mounting Method | Self Adhesive |
| Material | Plastic |
| Description | Corner Bumper Guard |
| Package Quantity | 1 |
| Manufacturers Part Number | 60-6788 |
| Shape | Square |
| Brand | Knuffi |
Warranty
| Warranty | 5-year warranty for elasticity and color-fastness. |
Compliance & Certifications
| Certifications | B2 DIN 4102 and UL 94HB/10mm |