Easy to install almost anywhere, Knuffi® Bumper Guards protect goods, gear and people from bumps, bruises, costly damage and serious injury. Corner Guards protect heads, limbs, products and equipment from impact and abrasion in almost any situation. Knuffi® Flex is much more flexible than standard Knuffi® corner guard profiles and can adapt to angles between 45 to 160 degrees. From almost flat to very sharp, Knuffi® Flex can be applied to protect all the corners.
Knuffi® H+ Flex Corner Bumper Guard, 3.28', Black/Yellow, 60-6886
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$60.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-3/8 in |
| Width | 2-3/8 in |
| Height | 2-3/8 in |
| Weight | 2 lbs |
| Diameter | 1-7/8 in |
Product Details
| Type | Corner Bumper Guard |
| Color | Black/Yellow |
| Series | H+ |
| Temperature Range | -40 to 212 Farenheit (-40 to 100 Celsius) °F |
| Mounting Method | Self Adhesive |
| Material | Polyurethane Foam |
| Description | Corner Bumper Guard |
| Package Quantity | 1 |
| Manufacturers Part Number | 60-6886 |
| Shape | Flat |
| Brand | Knuffi |
Warranty
| Warranty | 5-year warranty for elasticity and color-fastness. |
Compliance & Certifications
| Certifications | B2 DIN 4102 and UL 94HB/10mm |