3D Glow Sign Acrylic - 8X14 Exit
Write a Review
|
Questions & Answers (0)
Product Description
GLOW FLANGED FIRE SAFETY SIGNS
Fire Safety Signs - 8x14 Acrylic Exit
Have a plan for evacuation and fire safety in your home or office. These signs protrude from 90° from the wall for high visibility on both sides. Made from a rigid plastic for increased durability. Glow safety signs require no mechanical or electrical power source. Provides an illumination duration time of 6+ hours during blackouts.
Fire Safety Signs - 8x14 Acrylic Exit
Have a plan for evacuation and fire safety in your home or office. These signs protrude from 90° from the wall for high visibility on both sides. Made from a rigid plastic for increased durability. Glow safety signs require no mechanical or electrical power source. Provides an illumination duration time of 6+ hours during blackouts.
PRICE
$51.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Height | 8 in |
| Thickness | 3 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Exit |
| Mounting Location | Mounting Holes - 2 Holes |
| Material | Rigid Vinyl |
| Description | Exit |
| Manufacturers Part Number | GLV1 |
| Brand | Accuform |