Lithonia Lighting EDGR 1 R EL M4 - LED Edge-Lit Exit Sign Red
Write a Review
|
Questions & Answers (0)
Product Description
Lithonia Lighting LED Edge-Lit Exit Sign Red, Single Face, Nickel-Cadmium Battery
PRICE
$289.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 1-3/4 in |
| Height | 8 in |
| Weight | 4 lbs |
Product Details
| Lettering Color Family | Red |
| Type | Single Face w/ Battery |
| Color Temperature | Red K |
| Color | Red |
| Mounting Location | Recessed |
| Voltage | 120-277 V |
| Material | Acrylic |
| Description | Lithonia Lighting LED Edge-Lit Exit Sign Red |
| Number of Faces | Single |
| Watts | 3.8 W |
| Package Quantity | 1 |
| Manufacturers Part Number | EDGR 1 R EL M4 |
| Bulb Type | LED |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 yr |