General Wire 3" Heavy Duty Saw Blade
|
Questions & Answers (0)
Product Description
3" Heavy Duty Saw Blade for roots and other stoppages. Designed primarily for cutting roots and other tough drain and sewer stoppages. Features aggressive saw teeth that can penetrate root masses and hardened obstructions more effectively than standard cutters.
PRICE
$32.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Use with Pipe Size | 3 – 6 in |
| Diameter | 3 in |
Product Details
| Material | Steel |
| Description | Heavy Duty Saw Blade |
| Connection Style | General Drum Type |
| Manufacturers Part Number | 3HDB |
| Brand | General Wire |