General Wire 3" Heavy Duty Side Cutter
|
Questions & Answers (0)
Product Description
3" Heavy Duty Side Cutter for cutting and scraping. Used for cutting and scraping grease, sludge, scale, and other heavy buildup from the walls of drain and sewer pipes.
PRICE
$29.95
5
5
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Use with Pipe Size | 3 – 6 in |
| Diameter | 3 in |
Product Details
| Material | Steel |
| Description | Heavy Duty Side Cutter |
| Connection Style | General Drum Type |
| Manufacturers Part Number | 3HDSC |
| Brand | General Wire |