Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




General Wire

Model # :WBB213931

MPN #: I-3FL-DH

General Wire 3' Flexicore® Closet Auger with Down Head

Product Description
The three foot Flexicore® Closet Auger is the ideal tool for breaking up stoppages or retrieving lost objects in clogged toilet bowls. It works where plungers fail. The patented Flexicore® cable is made from two layers of tempered spring wire wrapped tightly around a 49-stand wire rope center. It resists kinking and breaking yet has the right flexibility to get through low flow toilets. It's so tough, it's guaranteed for a full year. The optional down head works like a universal joint, following the bowl contours while protecting inner bowl walls from chipping or breaking. The brass finish steel tube and galvanized steel turning rod can handle lots of abuse. Other features include vinyl bowl guard to protect the bowl against scratching, vinyl grip handle with "Grip Clip" to hold cable, and a smooth turning handle for easy operation.

Guaranteed against manufacturing defects for a full year. This warranty includes damage to the cable, as well as the Closet Auger's other components.

PRICE
$55.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width41 in
Depth4 in
Height1 in
Weight5 lbs

Product Details

TypeDown Head
MaterialSteel / Wire
Package Quantity1
Description3' Flexicore® Closet Auger with Down Head
Cables Included3'
Manufacturers Part NumberI-3FL-DH
For Use WithToilet
BrandGeneral Wire