Global Industrial
Model # :WB412413
Global Industrial Heavy Duty Cutter For Up To 2"W Steel Strapping
|
Questions & Answers (0)
Product Description
Steel constructed, cutter allows a strap width of 2". This heavy duty cutter is ideal for tough steel cutting with a minimum thickness of 1/20". The dimensions are 25-1/4"L x 4-1/2"W x 2-3/8"H.
PRICE
$129.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-1/4 in |
| Width | 4-1/2 in |
| Height | 2-3/8 in |
| Weight | 6 lbs |
| Max Material Thickness | 0.035 |
| Strap Width | Up to 2 in |
Product Details
| Type | Cutter |
| Color | Yellow |
| For Use With | Steel |
| Style | Single Hand |
| Grip Material | Rubber |
| Manufacturers Part Number | 412413 |
| Duty | Heavy Duty |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |