3" x 1/2" nap (2-pack) All Purpose Polyester knit fabric mini rollers are designed for any interior or exterior surface and optimize pick up and release for more paint capacity. Ideal for semi-textured surfaces with latex based paints and varnishes.
RollerLite 3" x 1/2" Pink Polyester Mini Roller Covers, 2/Pack 12/Case - 3EAP050D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3-3/4 in |
| Height | 5-1/2 in |
| Weight | 0.1 lbs |
| Nap | 1/2" |
Product Details
| Type | Semi-Textured |
| Color | Pink |
| Material | Polyester |
| Package Quantity | 24 |
| Description | Mini Roller Cover |
| Manufacturers Part Number | 3EAP050D |
| Brand | RollerLite |
| Bristle Material | Polyester |