RollerLite 9" x 3/4" 100% Polyester Roller Covers, 6/Pack 6/Case - 9AP075-6PK
Write a Review
|
Questions & Answers (0)
Product Description
9" x 3/4" nap (6-Pack) All Purpose Polyester knit fabric roller cover is designed for any interior or exterior surface and optimize pick up and release for more paint capacity. Ideal for textured surfaces with latex based paints and varnishes.
PRICE
$72.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 4-3/4 in |
| Height | 9-1/4 in |
| Weight | 0.7 lbs |
| Nap | 3/4" |
Product Details
| Type | Textured |
| Color | Orange |
| Material | Polyester |
| Package Quantity | 6 |
| Description | Standard Roller Cover |
| Manufacturers Part Number | 9AP075-6PK |
| Brand | RollerLite |
| Bristle Material | Polyester |