Master Painter 9" Professional Roller Cover, 3/8" Nap, Woven, Semi Smooth, 3 Pack - 190915
Write a Review
|
Questions & Answers (0)
Product Description
Master Painter 9" Professional Roller Cover, 3/8" Nap, Woven, Semi Smooth, 3 Pack - 190915
Master Painter Professional roller covers are designed with woven microfiber fabric and a phenolic core to provide superior pick-up and release for a smooth lint-free finish with maximum coverage. The 3/8" semi-smooth nap is perfect for smooth to lightly textured surfaces such as walls. The 9" length is a great size for any project. Minimizes drips while covering a larger area. Master Painter makes painting easy by providing professional one coat results indoors and out. Manufactured with the finest quality blended fibers for maximum paint pick-up and release with all quality paints. Best used on smooth to lightly textured surfaces such as walls. Works well with both oil and latex based paints.
Master Painter Professional roller covers are designed with woven microfiber fabric and a phenolic core to provide superior pick-up and release for a smooth lint-free finish with maximum coverage. The 3/8" semi-smooth nap is perfect for smooth to lightly textured surfaces such as walls. The 9" length is a great size for any project. Minimizes drips while covering a larger area. Master Painter makes painting easy by providing professional one coat results indoors and out. Manufactured with the finest quality blended fibers for maximum paint pick-up and release with all quality paints. Best used on smooth to lightly textured surfaces such as walls. Works well with both oil and latex based paints.
PRICE
$15.75
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Nap | 3/8" |
Product Details
| Type | Semi Smooth |
| Material | Woven |
| Package Quantity | 3 |
| Description | Professional Roller Cover |
| Features | 3 Pack |
| Manufacturers Part Number | 190915 |
| Brand | Master Painter |