Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB2245028

MPN #: 3KAS3BLK

Master Lock® 3KAS3BLK Laminated Steel Safety Padlock, 1-9/16"W x 3/4"H Shackle, Black, 3/Set

Product Description
The Master Lock Laminated Steel Padlock features a 1-9/16in (41mm) wide reinforced laminated steel body with black bumper and a 3/4in (19mm) tall, 9/32in (7mm) diameter shackle. Ideal for environments where lock is subjected to physical abuse, the 4-pin tumbler cylinder provides security.

Features:

  • Steel Padlock
  • No. 3 reinforced laminated Steel Safety Padlock with black bumper
  • Ideal when locks may be subjected to physical abuse
  • 1-9/16in (40mm) wide lock body
  • 9/32in (7mm) diameter shackle with 3/4in (19mm) high clearance
  • Keyed different 4-pin tumbler cylinder


PRICE
$51.93

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-9/16 in
Height3/4 in
Weight1 lbs
Shackle Diameter9/32 in
Shackle Inside Height3/4 in

Product Details

TypeKeyed Alike Set
Body MaterialLaminated Steel
ColorBlack
Series3
Shackle MaterialLaminated Steel
DescriptionLaminated Steel Safety Padlock
Package Quantity3
Combination/KeyingKeyed Alike, 4-Pin
Manufacturers Part Number3KAS3BLK
BrandMaster Lock