3M™ Scotch-Brite™ Radial Bristle Brush 6" x 1/2" x 1" Ceramic 36 Grit - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Radial Bristle Brush 6" x 1/2" x 1" Ceramic 36 Grit
Scotch-Brite™ Radial Bristle Brush, using our proprietary ceramic abrasive grain blended with aluminum oxide and molded, flexible bristles, provides more surface contact than wire brushes and maintains abrasive property throughout the life of the brush. Our brush removes paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants.
Under normal use, the flexible bristles remain safely in place and can achieve the desired finish using light pressure. Our Scotch-Brite™ Bristle Disc is designed to last longer than wire and other abrasive discs and works well on aluminum, brass, bronze, carbon steel, cast iron, stainless steel, and other metals. Applications include general industrial, aerospace, automotive, metalworking, transportation, and automotive as well as fine detailing requirements of electronics, jewelry and woodworking industries. Ceramic abrasive grain is a ceramic mineral manufactured using one of our proprietary processes to enhance toughness and hardness of the grain. For increased performance, Scotch-Brite™ Bristle Discs feature aluminum oxide blended with ceramic abrasive grain for one of the hardest, longest-lasting minerals available. Perfect for moderate to heavy stock removal, ceramic abrasives are engineered to cut fast and handle intense heat and stress applications. Ceramic abrasive grain surpasses aluminum oxide abrasives in cut-rate, durability, and makes an excellent choice for industrial grinding and finishing applications. Scotch-Brite™ industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Cleaning, Contour Finishing, Deburring, Descaling, Mill Scale Removal, Weld Cleaning.
Industries Include Aerospace, General Industrial, Marine, Metalworking, Transportation & Heavy Equipment.
Scotch-Brite™ Radial Bristle Brush, using our proprietary ceramic abrasive grain blended with aluminum oxide and molded, flexible bristles, provides more surface contact than wire brushes and maintains abrasive property throughout the life of the brush. Our brush removes paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants.
Under normal use, the flexible bristles remain safely in place and can achieve the desired finish using light pressure. Our Scotch-Brite™ Bristle Disc is designed to last longer than wire and other abrasive discs and works well on aluminum, brass, bronze, carbon steel, cast iron, stainless steel, and other metals. Applications include general industrial, aerospace, automotive, metalworking, transportation, and automotive as well as fine detailing requirements of electronics, jewelry and woodworking industries. Ceramic abrasive grain is a ceramic mineral manufactured using one of our proprietary processes to enhance toughness and hardness of the grain. For increased performance, Scotch-Brite™ Bristle Discs feature aluminum oxide blended with ceramic abrasive grain for one of the hardest, longest-lasting minerals available. Perfect for moderate to heavy stock removal, ceramic abrasives are engineered to cut fast and handle intense heat and stress applications. Ceramic abrasive grain surpasses aluminum oxide abrasives in cut-rate, durability, and makes an excellent choice for industrial grinding and finishing applications. Scotch-Brite™ industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Cleaning, Contour Finishing, Deburring, Descaling, Mill Scale Removal, Weld Cleaning.
Industries Include Aerospace, General Industrial, Marine, Metalworking, Transportation & Heavy Equipment.
PRICE
$364.75 Sold in packages of 5 / $72.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Center Hole Diameter | 1 in |
| Diameter | 6 in |
Product Details
| Max RPM | 6000 rpm |
| Color | Dark Brown |
| Series | BB-ZB |
| Manufacturers Part Number | 7100138290 |
| Grit | 36 |
| Grade | Extra Coarse |
| Tool Compatibility | Backstand |
| Abrasive Material | Ceramic Grain |
| Brand | Scotch-Brite |