3M™ Scotch-Brite™ Bristle Disc 7" x 7/8" Ceramic 50 Grit - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Scotch-Brite™ Bristle Disc, using ceramic abrasive grain and molded, flexible bristles, provides more surface contact than wire brushes and maintains abrasive property throughout the life of the disc. The fast-running disc removes paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas. Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes Proprietary 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc Flexible bristles require less pressure than wire brushes and conform to contours, even on complex parts Bristle spacing is ideal for coating removal and other high-loading substances Contains no wire filaments for improved safetyApplications Include: Adhesive Removal, Blending, Blending Corners, Cleaning, Coating Removal
PRICE
$384.75 Sold in packages of 5 / $76.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 7 in |
Product Details
| Max RPM | 6000 rpm |
| Color | Green |
| Manufacturers Part Number | 7100138180 |
| For Use With | Adhesive Removal, Blending, Blending Corners, Cleaning, Coating Removal |
| Grit | 50 |
| Grade | Coarse |
| Tool Compatibility | Right Angle Grinders |
| Abrasive Material | Ceramic Grain |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |