Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
3M

Model # :WBB2322620

MPN #: 7000048464

3M 7000048464 Double Coated Tape 9420, Red, 2 IN x 36 YD, 4 MIL, 24 Rolls Per Case

Product Description
3M™ Double Coated Tape 9420 is a clear polyester film tape with a super aggressive, pressure sensitive acrylic adhesive and a glassine release liner. This tape uses a hand-tearable polyester film that is coated on both sides with a heavy layer of adhesive to allow for superior bonding and conformability to irregular as well as flat surfaces.

3M™ Double Coated Tape 9420 is a 6.5 mil double-sided tape utilizing a 0.5 mil hand-tearable polyester film carrier lined on both sides with acrylic adhesive. It has a high coat weight and adheres well to low surface energy substrates. This product provides excellent UV resistance. Once bonded, this tape provides excellent peel and shear strength - making it ideal for rigorous splicing applications and bonding plastics to metals. 3M™ Double Coated Tape 9420 is mounted on a 55# glassine backing to enable ease of deployment. Notably, the tape's red color makes it visible in splicing applications.

Recommended Applications
  • High speed splicing applications
  • Applications where adhesion to low surface energy substrates is needed
  • Bonding decorative trim, plastics and metal profile extrusions
  • Attachment to irregular surfaces
  • Seaming of vinyl banners
  • Universal all-purpose bonding applications common to double coated tapes


CLEARANCE PRICE
$1,195.00

was $1849.00
Save $654.00 (35%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width2 in
Thickness4 mil
Core Size3 in

Product Details

TypeHot Melt Tape
MaterialPolyester, Kraft Paper Liner
Package Quantity24
ColorRed
Manufacturers Part Number7000048464
Tape DutyHeavy
Brand3M