Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211794

MPN #: 7000049321

3M™ 401M Double Coated Paper Tape, 1-1/2" x 36 Yds., 5 mil, Natural - Pkg Qty 24

Product Description
3M™ Double Coated Paper Tape 410M is a quick-grab double-coated tape with a strong rubber adhesive that offers a dependable hold for temporary attachments and project stabilization. Adhering to a variety of substrates, it can be used for splicing and core starting of papers, foils, films, and fabrics and it will tolerate elevated temperature environments - withstanding long-term use at a temperature up to 150 °F (66 °C) with short-term use up to 180 °F (82 °C). The adhesive is coated on a paper carrier designed to increase strength and help with removability for construction, fabrication, arts and crafts, and many more applications, including die-cutting and automated dispensing. Additionally, 3M™ Double Coated Paper Tape 410M is a reliable solution for mounting rubber or photopolymer printing plates to print cylinders and attaching golf club grips.

3M™ Double Coated Paper Tape 410M is a hand-tearable double coated paper tape featuring 3M™ Adhesive 860 and mounted on a paper liner. This robust 54 lb. densified kraft paper release liner is green and white plaid for easy identification and adds dimensional stability to the tape during processes such as die-cutting and automated dispensing. It allows for easy deployment, helps reduce edge roll and protects the tape from humidity extremes. Made with a solvent-free manufacturing process, this tape can also help meet environmental best practices and goals.

Enduring Bond 3M™ Adhesive 860 is a soft, rubber resin, pressure sensitive adhesive system. It provides a high initial adhesion and good holding power to a wide variety of materials. This adhesive is ideal for initial application indoors and at room temperature applications, but when properly applied it then performs under a wide range of temperatures from -40°F / -40°C up to 150°F / 65°C. It also offers short term heat resistance up to 180°F / 82°C.

Recommended Applications
  • Splicing and core starting of papers, foils, films and fabrics
  • Golf club grip attachment
  • Mounting rubber or photopolymer printing plates to print cylinders
  • Temporary holding while parts are being finished in the milling process
Features:
  • Quick Grab: Made with a strong adhesive that gives an instant bond on a variety of substrates
  • Dependable Hold: A double-coated construction offers a reliable hold while stabilizing projects
  • For A Variety Of Industries: Useful in many industries, including construction, fabrication, arts, crafts, and many more
  • Built To Perform: Offers a reliable application in sporting good assembly and repair such as golf club and hockey stick grips, and more


PRICE
$1,438.80  Sold in packages of 24 / $59.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width1-1/2
Thickness5

Product Details

TypeDouble Coated Paper Tape
MaterialPaper
Package Quantity24
DescriptionPaper Tape
ColorWhite/Green
Manufacturers Part Number7000049321
Brand3M