Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gorilla

Model # :WBB2320821

MPN #: 121563

Gorilla Tough & Clear Mounting Tape, 1" x 60" - Pkg Qty 6

Product Description
Gorilla Tough & Clear Mounting Tape is a clear double-sided tape that mounts in an instant, for a permanent, weatherproof bond. The crystal clear adhesive tape won't yellow over time, and holds up to 15 pounds! Gorilla Tough & Clear Mounting Tape is perfect for indoor and outdoor projects and sticks to smooth and rough surfaces. Completing DIY projects is easy with this tough, double sided tape. Mount, build, and repair!

Features:
  • Coated with adhesive on both sides for easy hanging.
  • Sticks to smooth and rough surfaces
  • Delivers a fast and easy permanent bond.
  • For Indoor and Outdoor Use.
  • Crystal Clear Adhesive. Won't yellow over time.
  • Bonds: Plastic*, Metal, Wood, Glass, Brick, Ceramic, Stone, and more!

*Not for use on wallpaper, delicate surfaces, polyethylene and polypropylene plastics or other non-stick surfaces.

PRICE
$53.94  Sold in packages of 6 / $8.99 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width1 in

Product Details

TypeTape
Package Quantity6 Rolls
Tape TypeMounting
DescriptionTough & Clear Mounting Tape
ColorClear
Manufacturers Part Number121563
BrandGorilla